Electronic side cutter L.115mm Head Polished

Article no.: 67076000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 67076000
EAN / GTIN 4018754333196
Manufacturer number 67076000
L-Number L60010 7850

Description

Description:

  • For demanding work in electronics/precision mechanics
  • Slim head shape for use in confined work areas
  • Considerable cutting performance: Ø 0.6 mm for hard wire and Ø 1.5 mm for soft wire
  • Long-lasting, play-free, through joint
  • With double leaf spring for soft movements
  • With 2-component handle
  • Extended grip sleeves increase the anti-slip protection
  • Ergonomic storage of the thumb improves the handling of the pliers
  • Inductively hardened cutting to approx. 62 HRC
  • DIN ISO 9654

Feature:

  • Medium hard wire (2): 1 mm
  • Head height mm (d): 8 mm
  • Head width mm (a): 12 mm
  • Jaw length: 13 mm
  • Piano wire (4): 0,6 mm
  • Hard wire (3): 0,8 mm
  • Soft wire (1): 1,5 mm
  • Head: poliert
  • Handles: multi-component handles with soft zones
  • Height mm (h): 18 mm
  • Length [mm): 115 mm
  • Weight: 72 g
  • Width mm (b): 80 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart