Voltage tester

Article no.: 6698650
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Voltage tester

Identification numbers & Classifications

Article number 6698650
EAN / GTIN 4010886669860
Manufacturer number 6698650
L-Number L60160 4353

Description

Description:

With cable and alligator crimp

Feature:

  • 1000 V insulated: no
  • Batteries included: no
  • Blade length: 55 mm
  • Blade width [mm]: 3,0 mm
  • Design: With cable and crocodile clip
  • Measuring range [Volt]: 6-24
  • REACH registration available: no
  • Single test with 10,000 V AC: no
  • Total length [mm]: 115 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart