Reciprocating surface grinding, conventional ceramic 205 x 13 x 31,75 mm SD78A 462 II8P VB3 F

Article no.: 664401
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flat grinding wheel

Identification numbers & Classifications

Article number 664401
EAN / GTIN 9003176644017
Manufacturer number 664401
L-Number L50140 1222

Description

Description:

This pendulum flat grinding wheel ensures universal use on high-alloy steels and HSS. This is achieved by using special corunds and mixtures with sintered corunds combined with special binding systems. Highest machining capacities can be achieved with sintered corundum mixtures such as 454A. The next higher quality level is the resin-bonded VIB-STAR CBN disc from Tyrolit.

Feature:

  • Shape: Straight
  • Grain size: 46
  • Vs /max: 35 m/s
  • Specification : SD78A 462 II8P VB3 F.
  • Dimension (D x D x H): 205 x 13 x 31.75 mm
  • Diameter: 205 mm
  • Thickness: 13 mm
  • hole: 31.75 mm
  • Material suitability: HSS, steel

Advantage:

  • Good cutting performance
  • General-purpose use
  • High efficiency

Application:

  • For flat pendulum grinding of workpieces made of high-alloy steels and HSS

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart