Crimping plier L.220mm Head gunmetal finish Crimp-W.0,25; 0,5; 0,75; 1; 1,5; 2,5; 4; 6; 10; 16mm²

Article no.: 66346220
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimpzange

Identification numbers & Classifications

Article number 66346220
EAN / GTIN 4018754039418
Manufacturer number 66346220
L-Number L60010 2717

Description

Description:

  • With half-round profile
  • For reliable crimping of wire end sleeves DIN 46228
  • 8 extra deep crimping troughs with conical side surfaces
  • Compression in the marked profiles in one operation
  • Crimp range: 0.25; 0.5; 0.75; 1; 1.5; 2.5; 4; 6; 10; 16 mm2

Feature:

  • Crimping range: 0,25; 0,5; 0,75; 1; 1,5; 2,5; 4; 6; 10; 16 mm²
  • Head: burnished
  • Handles: plastic coating with roughened surface
  • Diameter max. (mm): 16 mm
  • Diameter min. (mm): 0,25 mm
  • Length [mm): 220 mm
  • Weight: 240 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart