Tool box JUMBO, emtpy

Article no.: 6628280
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 6628280
EAN / GTIN 4010886662823
Manufacturer number 6628280
L-Number L60160 4316

Description

Description:

  • Optimum corrosion protection, spray water protected
  • Manufactured in pressure jointing technique, guarantees highest sturdiness
  • Robust metal fittings and protected hinges
  • Stopper to hold the lid open
  • Wide carrying handles
  • Max. loading 150 kg
  • Lockable through padlock
  • Lined interior
  • Removable tray for small parts (ES 1440)
  • With tray for small parts (ES 1440)

Feature:

  • 1000 V insulated: no
  • Dimension (L x W x H): 320 mm x 698 mm x 387 mm
  • Material: Sheet steel
  • REACH registration available: no
  • Total height [mm]: 320 mm
  • Total length [mm]: 387 mm
  • Total width [mm]: 698 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart