Wire stripping plier min.D.0,3mm² - min.D.1,2mm² L.160mm

Article no.: 66245160
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 66245160
EAN / GTIN 4018754206681
Manufacturer number 66245160
L-Number L60010 5467

Description

Description:

  • For wires from D. 0.3 to 1.2 mm
  • self-adjusting
  • With cutting hole for separating cables and strands up to D. 5 mm
  • Special electric steel

Feature:

  • Diameter min. (mm²): 0,3 mm²
  • Max. diameter (mm²): 1,2 mm²
  • Head: chrome-plated
  • Handles: multi-component handles with soft zones
  • Length [mm): 160 mm
  • Weight: 186 g
  • Width mm (b): 100 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart