Top cutter, heavy duty standard bevel L.160mm Head polished

Article no.: 66186160
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 66186160
EAN / GTIN 4018754206643
Manufacturer number 66186160
L-Number L60010 5466

Description

Description:

  • DIN ISO 5748
  • Precision cutting for all wires, including piano wire
  • With chamfer
  • High-grade electrical steel
  • Inductively hardened cutting, approx. 63 HRC

Feature:

  • Piano wire (4): 2 mm
  • Medium hard wire (2): 3 mm
  • Head height mm (d): 11.5 mm
  • Jaw length: 17 mm
  • e: 17 mm
  • Cutting width mm (c): 24 mm
  • Tip width mm (f): 26 mm
  • Hard wire (3): 2,5 mm
  • Soft wire (1): 3,8 mm
  • Head: poliert
  • Handles: plastic coating with roughened surface
  • b1: 11,5 mm
  • b2: 24 mm
  • Height mm (h): 26 mm
  • Length [mm): 160 mm
  • Weight: 211 g
  • Width mm (b): 48 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart