Tool box JUMBO, emtpy

Article no.: 6616780
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 6616780
EAN / GTIN 4010886661673
Manufacturer number 6616780
L-Number L60160 6051

Description

Description:

  • In GEDORE blue, waterproof
  • Strong joints, handles and stopper to hold the lid open
  • Special lining, with document partition and removable tray for small parts ES 1440
  • Please order separately transport frame 1441 Z
  • 1440-45 without small parts tray
  • Supported load 1440-70, -83, -91, -100 up to 400 kg without using the fold-down handles. When lifting, static supporting power of the fold-down handles max. 150 kg
  • Special equipment on request

Feature:

  • 1000 V insulated: no
  • Colour: GEDORE blue
  • Dimension (L x W x H): 340 mm x 841 mm x 427 mm
  • lockable: no
  • Material: Sheet steel
  • REACH registration available: no
  • Total height [mm]: 340 mm
  • Total length [mm]: 427 mm
  • Total width [mm]: 841 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart