Tool box, empty

Article no.: 6609060
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 6609060
EAN / GTIN 4010886660904
Manufacturer number 6609060
L-Number L60160 1009

Description

Description:

  • Compartments to be fully pulled out
  • Great stability even if only one side is opened
  • GEDORE blue powder-coated
  • Dimensions: H 210 x W 420 x D 225 mm
  • Particularly suitable for tool assortments S 1151 and S 1151 A
  • Particularly suitable for assortments No. S 1151 and S 1151 A

Feature:

  • 1000 V insulated: no
  • Dimension (L x W x H): 210 mm x 420 mm x 225 mm
  • REACH registration available: no
  • Total height [mm]: 210 mm
  • Total length [mm]: 225 mm
  • Total width [mm]: 420 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart