Heavy duty side cutter standard bevel L.180mm Head polished

Article no.: 66026180
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 66026180
EAN / GTIN 4018754038633
Manufacturer number 66026180
L-Number L60010 3075

Description

Description:

  • DIN ISO 5749
  • Form A
  • Precision cutting for all wires, including piano wire
  • Cutting with chamfer
  • High-grade electrical steel
  • Inductively hardened cutting, approx. 63 HRC

Feature:

  • Soft wire (1): 4 mm
  • Centre height mm (e): 10.5 mm
  • Tip width mm (f): 26.5 mm
  • Jaw length: 27.5 mm
  • Piano wire (4): 2,2 mm
  • Hard wire (3): 2,7 mm
  • e: 27,5 mm
  • Medium hard wire (2): 3,8 mm
  • Head: poliert
  • Handles: plastic coating with roughened surface
  • Height mm (h): 26,5 mm
  • Length [mm): 180 mm
  • Weight: 230 g
  • Width mm (b): 10,5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart