{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 600 cNm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±6 % | |
Bit socket | D 6.3; F 6.3 | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 198 mm | |
Torque range | 100 cNm - 600 cNm | |
Torque range | 1 Nm - 6 Nm | |
Scale graduation, 1 graduation = | 10 cNm | |
Display | analogue | |
Release signalling | haptic | |
Trigger principle | mechanical slip clutch | |
Connection format | Bit holder 1/4 inch | |
Measurement technology | mechanical | |
Torque fixed setting | no | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm; cNm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Type of product | Torque screwdriver |
Article number | 659985 600 | |
EAN / GTIN | 4000896260065 |