Water pump pliers Jaw w.35mm L.240mm

Article no.: 65517250
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 65517250
EAN / GTIN 4018754338399
Manufacturer number 65517250

Description

Description:

- With box joint and recess
- Quick adjustment of the pliers on the workpiece at the touch of a button
- 7-way, smooth adjustment
- VDE-insulated up to 1000 V
- Insulated to IEC 60900-AC 1000 V / DC 1500 V
- Protection against crushing injuries
- Chrome Alloy Steel
- DIN ISO 8976 (No. 207 c)

Feature:

  • DIN: DIN ISO 8976
  • Handle: DIP-INSULATED DIN EN 60900 AC/1000 V.
  • Head: chrome-plated
  • Length mm (L): 240 mm
  • Alloy: Chromium vanadium steel
  • Mole max. (mm): 35 mm
  • Opening width adjustment: 7x
  • Weight (g): 390 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart