Circlip plier for inside circlips min.D.19mm min.D.60mm L.180mm

Article no.: 65434002
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Circlip Pliers

    Identification numbers & Classifications

    Article number 65434002
    EAN / GTIN 4018754037568
    Manufacturer number 65434002
    L-Number L60010 551

    Description

    Description:

    • DIN 5256 C
    • Straight, heavy form
    • drop forged
    • Precision tips

    Feature:

    • Tip diameter [mm]: 1,8 mm
    • for retaining rings: 19-60
    • Handles: chrome-plated, chequered
    • Head: matt chrome-plated
    • Diameter max. (mm): 60 mm
    • Diameter min. (mm): 19 mm
    • Gr.: J 2
    • Length [mm): 180 mm
    • Weight: 135 g
    • Width mm (b): 52 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart