Tyre lever ∙ Length: 500 mm

Article no.: 650K-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tyre lever

Identification numbers & Classifications

Article number 650K-20
EAN / GTIN 4000896028696
Manufacturer number 650K-20
L-Number L60140 1740

Description

Description:

Application:
Installing and removing tyres on steel and esp. on aluminium rims
  • Screwed, replaceable plastic coating
  • Surface: chrome-plated
  • Made in Germany
  • Dimensions / length: 500 mm
  • Net weight: 0.71 kg

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart