4-in-1 double box-end ratchet wrench, 8 x 10 - 12 x 13 mm

Article no.: 64C.S1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 64C.S1
EAN / GTIN 3148517938304
Manufacturer number 64C.S1
L-Number L60130 2847

Description

Description:

  • Straight ratchet ring spanners with multiple widths across flats:
  • Very versatile spanners = 4 dimensions per wrench
  • Weight saving: 1 single instead of 4 spanners in the toolbox
  • 4 metric dimensions per spanner:
  • Compact and lever-switchable ratchet mechanism
  • Turning angle 5°
  • Chrome-plated, satin finish

Feature:

  • A [mm]: 8x10 - 12x13
  • B [mm]: 20.2
  • B1 [mm]: 25.2
  • L [mm]: 150
  • [g]: 105

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart