Strap wrench d 140 mm, 220 mm

Article no.: 6327320
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 6327320
EAN / GTIN 4010886632734
Manufacturer number 6327320
L-Number L60160 1532

Description

Description:

  • 36 1-140 made from C45 steel
  • 36 2-200 made from GEDORE vanadium steel 31CrV3
  • Chrome-plated

Feature:

  • 1000 V insulated: no
  • Band width [mm]: 25 mm
  • for Ø [inch]: 5.1/2″
  • for Ø [mm]: 140 mm
  • Material: C45
  • REACH registration available: no
  • Surface: chrome-plated
  • Total height [mm]: 25 mm
  • Total length [mm]: 220 mm
  • Total width [mm]: 70 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart