Construction ratchet bi-hexagon 24x30 mm

Article no.: 6262790
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 6262790
EAN / GTIN 4010886626276
Manufacturer number 6262790
L-Number L60160 2864

Description

Description:

  • Especially in steel construction and scaffolding
  • Especially suitable for steel and scaffolding construction

Feature:

  • 1000 V insulated: no
  • Head height 1 [mm]: 63 mm
  • Head width 1 [mm]: 61,0 mm
  • REACH registration available: no
  • Total length [mm]: 402 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 24
  • Width across flats 2 [mm]: 30

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart