{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 1.5 mm | |
Stock length | 82×16 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 626090 1,5 | |
EAN / GTIN | 7610733085224 | |
Manufacturer number | 211.1,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Hexagon key L-wrench, long chrome-plated, Hexagon: 1,5mm
on request
In stock
1,024 pieces in stock
£1.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7,071 pieces in stock
£0.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
869 pieces in stock
£0.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
£0.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
76 pieces in stock
£1.43
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Retainer function | Sprung retainer ball from size 3 | no | |||
Surface | nickel-plated | manganese phosphated | chrome-plated | chrome-plated | |
Hexagon | 1.5 mm | 1.5 mm | 1.5 mm | 1.5 mm | 1.5 mm |
Material | Chrome vanadium steel | Chrome vanadium steel | |||
Stock length | 82×16 mm | 46.5×15.5 mm | 46.5×15.5 mm | 50×14 mm | |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdriver | Screwdriver |