Insert ring for friction ratchet UD profile 30 mm

Article no.: 6247480
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 6247480
EAN / GTIN 4010886624746
Manufacturer number 6247480
L-Number L60160 2597

Description

Description:

Vanadium steel 31CrV3, manganese-phosphated

Feature:

  • 1000 V insulated: no
  • diameter 1 [mm]: 45,6
  • Insert ring double hexagon: 30
  • Material: Chrome-vanadium steel 31CrV3
  • REACH registration available: no
  • Surface: manganese-phosphated
  • Use/application: For 31 K 16
  • VDE certified: no
  • Width across flats 1 [mm]: 30

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart