multicraft screwdriver for Phillips screws

Article no.: 6190.3 150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 6190.3 150
EAN / GTIN 7610733028931
Manufacturer number PB 6190.3-150
L-Number L60060 1755

Description

Description:

  • multicraft screwdrivers
  • for Phillips screws
  • for the toughest jobs in industry, garages and repair shops
  • precise, true-to-size tips, optimal fit in the screw heads
  • convex handle, structured surface, ensures a firm grip also in oily hands
  • high-quality materials used, impact-resistant and oil/gasoline resistant
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 150 mm
  • Diameter: 8 mm
  • For metal screws M: 6-8 mm
  • Full length screwdriver: 270 mm
  • Phillips screw size: 3
  • Profile: for Phillips screws

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart