Reversible ratchet 1/2″, long 350 mm

Article no.: 6154550
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 6154550
EAN / GTIN 4010886615454
Manufacturer number 6154550
L-Number L60160 13

Description

Description:

  • For an increase in torque, long design
  • Acc. to DIN 3122, ISO 3315
  • With recessed lever change
  • with push-button release
  • Return angle 7.5°
  • Non-slip 2-component handle with hanging hole
  • Locks in the middle position: When the lever is flipped, it automatically engages for clockwise or anti-clockwise operation
  • For hand-operated sockets and accessories with square drive as per DIN 3120 - C 12.5, ISO 1174, ball locking device
  • GEDORE vanadium steel 31CrV3, chrome-plated

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 1/2″
  • Handle material: 2-component
  • Locking type: Ball locking device
  • Material: Chrome-vanadium steel 31CrV3
  • Number of teeth: 48
  • Push button release: yes
  • REACH registration available: yes
  • square drive [metric]: 12,5 mm
  • Surface: chrome-plated
  • Swing back angle: 7,5 °
  • Switching type: Shift lever
  • Total height [mm]: 38 mm
  • Total length [mm]: 350 mm
  • Total width [mm]: 43 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart