DCE R2002J-6D IC1008 Double-Sided Parting and Grooving Insert for Soft Materials, Parting of Tubes, Small Diameters and Thin-Walled Parts

Article no.: 6011550
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 6011550
EAN / GTIN 7291075330472
Manufacturer number 6011550
L-Number L23940 822

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.2 mm, Cutting Depth Maximum (CDX) 21 mm, Overall Length (OAL) 23.5 mm

Feature:

  • Corner Radius (RE) 0.2 mm
  • Corner Radius Tolerance (+/-) (RETOL) 0.03 mm
  • Cutting Depth Maximum (CDX) 21 mm
  • Cutting Direction (HAND) Right Hand
  • Max. Grooving Feed (fg(max)) 0.1 mm/rev
  • Min. Grooving Feed (fg(min)) 0.03 mm/rev
  • Overall Length (OAL) 23.5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart