Description:
Use PREMIUM laboratory cut-off wheels from Tyrolit to prevent structural changes, deformation of the workpiece or cracks when cutting samples in the laboratory. The laboratory cut-off wheels are perfectly suited for wet cutting of laboratory samples in various steel and stainless steel grades in travelling and chop cut. Highest performance values with significantly reduced tool wear characterize this product, which clearly optimizes your processes in terms of economy and efficiency.
Feature:
- Form: 41N STRAIGHT CUT-OFF WHEEL
- Specification : 89A 60 L5 B17 /50
- Dimension (D x T x H): 250 x 1,8 x 32 mm
- Diameter: 250 mm
- Thickness: 1.8 mm
- Drill hole: 32 mm
- Grain size: 60
- Vs /max: 50 m/s
- Material suitability: Stainless steel;Steel
- Product line: PREMIUM
- Tool for: Stationary cutting machines
Advantage:
- Cuts samples in a laboratory without structural alterations, workpiece deformation or cracks
- Maximum performance with greatly reduced tool wear
- Clean cutting quality
Application:
- For machining different steel and stainless steel grades
- For wet cutting laboratory samples using traverse and chop cuts
Recommendation:
- The workpiece must be fixed during machining and the wheel must not be exposed to lateral load
- Soft for 60.5-72.3 HRC
- Medium for 22.0-60.5 HRC
- Hard for 22.0 HRC
- Note maximum operating speed of 50 m/s