Ring insert tool size 8mm Inside square stitch size9 x 12

Article no.: 58620008
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ring plug-in head

Identification numbers & Classifications

Article number 58620008
EAN / GTIN 4018754141302
Manufacturer number 58620008
L-Number L60010 4850

Description

Description:

  • HPQ® high-performance steel, burnished
  • Caution! Modified torque wrench settings

Feature:

  • Height mm (h): 6 mm
  • S: 45 mm
  • Size hex. drive [inner square]: 9 x 12 mm
  • Weight: 33 g
  • Width across flats [mm]: 8 mm
  • Width mm (b): 12,4 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart