Spare tip

Article no.: 5702490
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tip

Identification numbers & Classifications

Article number 5702490
EAN / GTIN 4010886570241
Manufacturer number 5702490
L-Number L60160 6036

Description

Description:

  • The spacing of holes for non-tensioned circlips is normally between 20 mm and 50 mm
  • The tips used to spread the rings are fitted to match the opening width of the non-tensioned circlip
  • Opening widths 18-28 mm: Combination tips E-8005 1 A and E-8005 2 A
  • Opening widths 29-39 mm: Combination tips E-8005 1 A and E-8005 4 A
  • Opening widths 40-50 mm: Combination tips E-8005 3 A and E-8005 4 A

Feature:

  • 1000 V insulated: no
  • Non-sparking version: no
  • REACH registration available: no
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart