Angle grinder polishing set, 27 pieces, Disc ⌀: 125mm

Article no.: 567765 125
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 125 mm
maximum circumferential speed 40 m/s
Number of pieces 27
Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 567765 125
EAN / GTIN 2050001694263

Description

Version:

Abrasive discs with velour backing for use on angle grinders.

Application:

A high gloss finish in just a few operations.
  • Initial pass: Multicut 359F velour-backed abrasive disc
  • Intermediate pass: Trizact™ 237AA velour-backed abrasive disc.
  • Finishing pass: Velour polishing pad (felt) with polishing paste.

Supplied with:

Angle grinder set in a sturdy cardboard box consisting of:
10× 359F Hookit™ velour-backed Aluminium Oxide abrasive disc (A) 180 grit.
10× 237AA Trizact™ Hookit™ velour-backed abrasive disc 600 grit (A030).
Velour polishing pad (felt) Buffing pad red/white with Hookit mounting.
Polishing paste (solid).
Velour backing pad ⌀ 125 mm (medium).
User instruction manual.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart