MT LNHU 1403 E32UN IC908 External (UN, UNC, UNF, UNEF, UNS) Full Profile Thread Milling Inserts for General Industries

Article no.: 5669470
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MILLTHREAD
Type of product Cutter insert for milling

Identification & Classification

Article number 5669470
EAN / GTIN 7291075375626
Manufacturer number 5669470
L-Number L24290 117

Description

Description:

Indexable Threadmill Inserts, Insert Length (INSL) 14 mm, Insert Thickness Total (S1) 3.2 mm, Insert Width (W1) 7.9 mm, Thread Pitch (TP) 0.794 mm, Threads per Inch (TPI) 32 Threads/″

Feature:

  • Insert Length (INSL) 14 mm
  • Insert Thickness Total (S1) 3.2 mm
  • Insert Width (W1) 7.9 mm
  • Thread Form Type (THFT) UN60
  • Thread Pitch (TP) 0.794 mm
  • Thread Type (TTP_DF2) EXT
  • Threads per Inch (TPI) 32 Threads/″

Suitable products

From the same series "MILLTHREAD" View all

Services & product advisors

Direct purchase
Your contact person
To shopping cart