MTECSH 06047C19 20UN IC903 Small Diameter Short Left-Hand Cut Solid Carbide UN Profile Threading Endmills for Hardened Steel

Article no.: 5605701
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDTHREAD
Type of product thread milling cutter

Identification numbers & Classifications

Article number 5605701
EAN / GTIN 7291075221626
Manufacturer number 5605701
L-Number L24210 90

Description

Description:

Solid Threading Mills, Connection Diameter Machine Side (DCONMS) 6 mm, Cutting Diameter (DC) 4.75 mm, Overall Length (OAL) 58 mm, Thread Pitch (TP) 1.27 mm, Thread Size 1/4, Thread Size 1/4, Thread Size 1/4, Thread Size 1/4, Threads per Inch (TPI) 20 Threads/″

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 6 mm
  • Cutting Diameter (DC) 4.75 mm
  • Flute Count (NOF) 3
  • Overall Length (OAL) 58 mm
  • Shank Type Round
  • Thread Form Type (THFT) UN60
  • Thread Pitch (TP) 1.27 mm
  • Thread Size 1/4
  • Threads per Inch (TPI) 20 Threads/″
  • Usable Length (LU) 19 mm

From the same series "SOLIDTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart