{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide | |
Grinding medium code | SiC | |
Grit equivalent | 100 | |
Grit designation | coarse | |
Head ⌀ | 80 mm | |
Head width | 50 mm | |
Shank ⌀ | 6 mm | |
recommended speed | 4,000 min-1 | |
maximum speed | 7,000 min-1 | |
Type of product | Flap wheel |
Article number | 554971 80X50 | |
EAN / GTIN | 4045197803979 | |
Manufacturer number | 554971 80X50 |