IDI 209-SG IC908 General Use DCM Drill Heads

Article no.: 5505329
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
Price for 2 Piece: 154.08 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CHAMDRILL
Type of product Cutter insert for boring

Identification & Classification

Article number 5505329
Copy
EAN / GTIN 7291075100716
Copy
Manufacturer number 5505329
Copy
L-Number L24050 22
Copy

Description

Description:

Inserted Solid Drill Heads, Cutting Diameter (DC) 20.9 mm, Insert Seat Size Code (SSC) 20.0, Point Angle (SIG) 140 Degrees

Feature:

  • Cutting Diameter (DC) 20.9 mm
  • Functional Length (LF) 5.5 mm
  • Insert Seat Size Code (SSC) 20.0
  • Insert Thickness (S) 9.3 mm
  • Point Angle (SIG) 140 Degrees
  • Point Length (PL) 3.8 mm

Suitable products

From the same series "CHAMDRILL" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart