{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | 0 mm - 300 mm | |
IP Index of Protection | IP 67 | |
Measurement technology | digital | |
Power supply | Battery-powered | |
Type of product | Workshop calipers |
Article number | 550-341-20 | |
EAN / GTIN | 4946368846309 | |
Manufacturer number | 550-341-20 | |
L-Number | L40010 14038 |