Vernier Depth Gauge Hook Type 0-300mm, 0,02mm, Fine adjustment

Article no.: 527-413
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 300 mm
Graduation 0.02 mm
Measurement technology analog
Type of product Depth gauge

Identification numbers & Classifications

Article number 527-413
EAN / GTIN 4946368108926
Manufacturer number 527-413
L-Number L40010 3289

Description

Description:

This hook type vernier depth gauge offers you the following benefits: The end of the beam is hook-shaped so you can take depth and thickness measurements of a projected portion or lip in a hole, as well as standard depth measurements. Fine adjustment models are available.

Feature:

Digital/Analogue: Analogue
Accuracy: ±0.03 mm
Graduation: 0.02 mm
Limit value of the measuring deviation E MPE: ±0.04 mm
Inch/metric: metric

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart