Gauge Block Set, Metric, JCSS Cert., ISO 46 Blocks, Grade 0, Steel

Article no.: 516-995-60
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tolerance class 0
Material Stahl
Number of gauge blocks 46
Type of product Gauge block

Identification numbers & Classifications

Article number 516-995-60
EAN / GTIN 4946368228013
Manufacturer number 516-995-60
L-Number L40010 12451

Description

Feature:

Accuracy: EN ISO 3650 (incl. 0.1-0.49 mm)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart