Indicating Micrometer with Button Right 0-1″

Article no.: 510-131
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 510-131
EAN / GTIN 4946368386256
Manufacturer number 510-131
L-Number L40010 8010

Description

Description:

This is an Indicating Micrometer with a dial comparator that enables you to take fast and highly accurate measurements. It offers you the following benefits: It is easy to use when operated one-handed due to retractable anvil. Protection level IP54 and large and easy to read characters on the dial plate. Large dial comparator for easy reading (+/- 0,06 mm). Tolerance markers for GO/NG measurements. 8 mm spindle diameter gives you easy positioning and highly accurate measurements.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 1″
Graduation value: 0.0001″
Scale: Scale drum and sleeve satin chrome-plated
Measuring force: 5-10
Inch/Metric: Inch
Scope of delivery: Incl. box, key

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart