{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 2285-1 | |
Type of gauge | “Go” plug gauge | |
Quality | 6 | |
Tolerance zone | h | |
Tolerance class | 6h | |
Thread type | M | |
Thread | M48 | |
Thread pitch | 1 mm | |
Type of product | Thread “Go” ring gauge |
Article number | 506196 | |
EAN / GTIN | 4046122278930 | |
Manufacturer number | 506196 | |
L-Number | L40130 3038 |