{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 2285-1 | |
Type of gauge | “Go” plug gauge | |
Quality | 3 | |
Tolerance zone | a | |
Tolerance class | 3 a | |
Thread type | UNJF | |
Type of product | Thread “Go” ring gauge |
Article number | 501420 | |
EAN / GTIN | 4046122220779 | |
Manufacturer number | 501420 | |
L-Number | L40130 2642 |