Commercial vehicle mounting sleeve SAF ∙ thread M75 x 1.5 right / left ∙ 88 mm

Article no.: 4937-7588
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4937-7588
EAN / GTIN 4000896202003
Manufacturer number 4937-7588
L-Number L60140 5223

Description

Description:

  • Mounting sleeve to protect the thread on the bearing journal during bearing disassembly and assembly
  • The sleeve has both a left-hand and a right-hand thread M 75 x 1.5
  • For SAF axles with disc and drum brakes with ⌀ 88 mm bearing seat
  • Only lift the approx. 40 kg bearing unit (bearing, brake disc and wheel hub) onto the mounting sleeve once, then push up to the bearing seat with ⌀ 88 mm
  • Outside ⌀: 88 mm
  • Drive via lateral rod or without additional tools is possible (chequered handle surface)
  • Surface: burnished
  • Made in Germany
  • Diameter: 88 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart