Table top carts with trays

Article no.: 4930
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Table trolleys

Identification numbers & Classifications

Article number 4930
EAN / GTIN 4017976049304
Manufacturer number 4930
L-Number L90080 670

Description

Version:

disassembled

Description:

Modular system: Steel construction, welded. Tubular steel hoop and steel plate trays screwed. Trays oil-tight, rim 40 mm high, powder coated blue RAL 5007. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys). Capacity of upper and middle shelf 200 kg.

Feature:

Total load capacity (kg): 400
Length of usable platform (mm): 850
Width of usable platform (mm): 500
Shelf heights (mm): 207, 519, 829
Total length (mm): 986
Total width (mm): 500
Total height (mm): 1065
Tyres: TPE
Wheel size (mm): 160 x 40

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart