LED 3000 light SLI

Article no.: 491755 SLI
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains-powered
Colour temperature 5,600 K
Working distance 60 mm - 150 mm
Type of product Endoscope lighting

Identification numbers & Classifications

Article number 491755 SLI
EAN / GTIN 2050002078277

Description

Version:

For 58 mm lens.
2-arm swan neck 300 mm long, 2 power LEDs and control unit on separate swan neck.

Suitable for:

Stereo microscope No. 491753, 491754 and S series No. 491785.

Supplied with:

1 power supply unit incl. 2-metre mains cable.

Note:

The adaptor set No. 491757 is required for installation.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart