Rain Jacket XXS

Article no.: 486619469900XXS
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Unisex size XS
Type of product Rainproof jacket

Identification numbers & Classifications

Article number 486619469900XXS
EAN / GTIN 7330509448090
Manufacturer number 486619469900XXS
L-Number L00980 6510

Description

Version:


Main material
100% polyester, plain, laminated, waterproof, windproof, breathable, 120 g/m²

Finish
Extended back, Adjustable hem with drawstring
Adjustable sleeve end with hook-and-loop

Pockets
Chest pocket with zipper
Front pockets with zipper

Lining
Mesh lining

Functionality
Breathable wind & water-tight material, taped seams

Details
Fleece lined collar
Removable and adjustable hood with mesh lining

Front closure
Hidden one-way plastic zipper, Wind flap with hook-and-loop

Description:

Lightweight wind and waterproof rain jacket with taped seams to keep you dry in bad weather. The jacket has removable hood and mesh lining for good ventilation and breathability. Waterproof to 5,000mm head of water. Available is an associated trousers 1866.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart