{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 228 | |
Type of gauge | “No Go” gauge | |
Tolerance zone | A | |
Tolerance class | A | |
Thread type | G | |
Thread | G1/8 | |
Thread ⌀ | 9.73 mm | |
Threads per inch | 28 | |
Type of product | Thread “No Go” ring gauge |
Article number |
486250 G1/8
Copy |
|
EAN / GTIN |
2050001036292
Copy |
|
Manufacturer/responsible person | Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Straße 9, 72461 ALBSTADT, Germany, www.johs-boss.de |