GD-DH 0.500-99-15D-06 Gundrills Carrying Indexable Inserts with 2 Chip Splitting Cutting Edges and a Wiper for High Hole Surface Quality

Article no.: 4851608
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TRI-DEEP
Type of product Indexable drill

Identification numbers & Classifications

Article number 4851608
EAN / GTIN 7291075400892
Manufacturer number 4851608
L-Number L24020 344

Description

Description:

Indexable Drill Bodies ,Cutting Diameter (DC) 1/2″ ,Usable Length (LU) 7-3/4″

Feature:

  • Connection Diameter Machine Side (DCONMS): 3/4″
  • Cutting Diameter (DC): 1/2″
  • Decimal Equivalent: 0.5″
  • Functional Length (LF): 8.898″
  • Length Group: 15xD
  • Master Insert Identification (MIID): LOGT 06
  • Shank Length (LS): 2.03″
  • Usable Length (LU): 7-3/4″

Suitable products

From the same series "TRI-DEEP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart