Automatic multigrip pliers, 230 mm

Article no.: 485.23
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 485.23
EAN / GTIN 3148511788974
Manufacturer number 485.23
L-Number L60130 2617

Description

Description:

  • Automatic adjustment of the clamping width with a single hand when gripping a workpiece
  • Clamping width 45 mm
  • burnished, leg with PVC coating

Feature:

  • A [mm]: 40
  • B [mm]: 40
  • C [mm]: 30
  • E [mm]: 10
  • H [mm]: 70
  • L [mm]: 230
  • L1 [mm]: 57
  • [g]: 380

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart