Twin slip-joint multigrip pliers, 240 mm

Article no.: 484A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 484A
EAN / GTIN 3148511788516
Manufacturer number 484A
L-Number L60130 1936

Description

Description:

  • Pierced joint: uniform support for the axis of the central leg
  • 2 strong grooves: long service life and safety during operation
  • 7-way adjustable
  • satin lacquer

Feature:

  • A [mm]: 33
  • B [mm]: 33
  • C [mm]: 38
  • E [mm]: 7.0
  • H [mm]: 50
  • L [mm]: 240
  • L1 [mm]: 60
  • [g]: 345

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart