GD-DHL 13.00X800-U04 Gundrills Carrying Indexable Inserts with 2 Chip Splitting Cutting Edges and a Wiper for High Hole Surface Quality

Article no.: 4847331
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TRI-DEEP
Type of product Indexable drill

Identification numbers & Classifications

Article number 4847331
EAN / GTIN 7291075401059
Manufacturer number 4847331
L-Number L24020 404

Description

Description:

Indexable Drill Bodies, Cutting Diameter (DC) 13 mm, Overall Length (OAL) 801.8 mm, Usable Length (LU) 711.8 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 25.4 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 13 mm
  • Master Insert Identification (MIID) LOGT 06..
  • Overall Length (OAL) 801.8 mm
  • Shank Length (LS) 70 mm
  • Usable Length (LU) 711.8 mm

Suitable products

From the same series "TRI-DEEP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart