Test pin holder, Type: 5

Article no.: 483930 5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ range 9.51 mm - 12 mm
Holder length 92 mm
Material Die casting
Type of product Test pin holder

Identification numbers & Classifications

Article number 483930 5
EAN / GTIN 2050001048783

Description

Version:

Die-cast test pin holder with clamping screw. For mounting two test pins representing a tolerance range.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart