Tubular handle L.860mm

Article no.: 48030004
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Booklet

Identification numbers & Classifications

Article number 48030004
EAN / GTIN 4018754031580
Manufacturer number 48030004
L-Number L60010 2581

Description

Description:

  • For No. 5 pull-ring wrench

Feature:

  • d: 30 mm
  • Gr.: 4
  • Length [mm): 860 mm
  • Weight: 3705 g
  • Width across flats [inch]: 2 3/8–3 7/8 ″
  • Width across flats [mm]: 60–100 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart