Precision Circlip Pliers for internal circlips in bore holes with non-slip plastic coating grey atramentized 130 mm

Article no.: 48 41 J01
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 48 41 J01
EAN / GTIN 4003773079569
Manufacturer number 48 41 J01
L-Number L70010 1886

Description

Description:

  • heavy duty in continuous operation: up to 10 times longer service life compared to turned tips
  • With inserted tips for reliable work
  • bolted joint: precise, zero backlash operation of pliers
  • non-slip plastic coating on the handles
  • with overexpansion guard (adjustable using end stop)
  • adjustment using hexagonal screw
  • ideal for series production as excessive expansion of rings is effectively prevented

Feature:

  • Size of bore: Ø 8 – 13mm
  • Tips (diameter): Ø 0.9mm
  • grey atramentized
  • with non-slip plastic coating

Standard:

DIN 5256 D

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart