Circlip® pliers internal and external 6 sets of interchangable tips

Article no.: 470.MT
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 470.MT
EAN / GTIN 3148515415104
Manufacturer number 470.MT
L-Number L60130 1755

Description

Description:

  • Replaceable tips
  • Stop with screw for adjusting the tensioning travel
  • Opening compression spring

Feature:

  • H [mm]: 46
  • W [mm]: 142
  • L [mm]: 285
  • [g]: 600

Supplied with:

  • 1 pliers for retaining rings with external tension 467.PMT. - 1 pair of pliers for retaining rings with internal tension 469.PMT. - These pliers have an opening compression spring and an adjustable stop to prevent deformation of the retaining rings and ensure their accurate insertion or removal. - 6 sets of straight and curved tips. - 1 pin spanner. - Finish: chrome-plated, polished. Legs with PVC coating. - Supplied in plastic case: 285 x 142 x 46 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart