Short reversible ratchet wrench set, 10 pieces (8 to 14 mm) - Holder

Article no.: 467BS.JP10PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 467BS.JP10PB
EAN / GTIN 3662424093159
Manufacturer number 467BS.JP10PB
L-Number L60130 10537

Description

Description:

  • Ratchet ring spanner with extra-short shaft: ideal in very tight spaces
  • Compact and lever-switchable ratchet mechanism
  • Turning angle 5° (6° for spanner sizes 7, 8 and 9 mm)
  • Ring head bevelled by 15°
  • Fork head bevelled by 15°
  • Metric dimensions: 7 to 17 mm
  • Design: chrome-plated, satin finish

Feature:

  • A [mm]: 7-8-10-11-12-13-14-15-16-17
  • [kg]: 0.700

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart